SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp689.900
Spesifikasi
Button SpecificationsQuiet: left/right button, side button, count switch button, scroll
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment
Connector ShapeUSB A connector
Continuous Operation TimeAbout 137 hours
Continuous Standby TimeAbout 22000 hours
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant * Can also be used with the USB 3.2 / 3.1 / 3.0 / 2.0 interface.
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
Reading methodOptical sensor method (blue LED)
Resolution800/1200/1600 *With count switch button
Set ContentsMouse, receiver, AA batteries (for testing), instruction manual / warranty card
Sizelarge
Suitable BatteryAA batteries
Supported OSWindows: 11/10/8.1/8, mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15 Scrollable only in applications that are scrollable by the driver. In addition, operation by pressing the wheel button is not supported, ChromeOS: ChromeOS
Type of Connection2.4GHz wireless
Wireless Communication System2.4GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mouse with an ergonomic design that is easy on the wrist and can be used with your hand without twisting your wrist.
You can hold it at a natural angle, so you can use it for a long time without straining your wrist.
When you put your hand on the mouse, it will be positioned where your finger naturally hits the left and right buttons.
Equipped with back and forward buttons, web browser operations can be performed quickly.
The back button that is normally used is placed at the position of the index finger and has a back button that is easy to press with a click sensation.
Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
It is a wireless type that can be used without worrying about cables. The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
The cursor speed can be switched between 800, 1200 and 1600 counts according to the application. Switching is easy speed switching just by pressing the count switching button.
The receiver is stored inside the cover of the mouse body for peace of mind.
Comes with a power ON/OFF switch to prevent battery consumption when not in use.
*Cannot be used with the AppleMac series. *The cursor may not move smoothly when used on materials that reflect light such as mirrors or transparent materials such as glass. Also, tracking ability may be reduced on regular patterns.
Feature
Specification
Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan