Spesifikasi
| Button Specifications | Quiet: left/right button, side button, wheel button, count switch button |
|---|---|
| Color | Blue |
| Communication Distance (m) | Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment |
| Connector Shape | USB A connector |
| Continuous Operation Time | about 526 hours |
| Continuous Standby Time | about 25790 hours |
| Function | Horizontal scroll function: None |
| Interface | USB HID Ver.1.1 compliant * Can also be used with the USB 3.2 / 3.1 / 3.0 / 2.0 interface. |
| Number of Buttons | 5 buttons: left button / right button / wheel (scroll) button / back button / forward button |
| Reading method | Optical sensor method (blue LED) |
| Resolution | 800/1200/1600 *With count switch button |
| Set Contents | Mouse, receiver, AAA batteries (for testing) x 2, instruction manual/warranty |
| Size | large |
| Suitable Battery | AAA batteries |
| Type of Connection | 2.4GHz wireless |
| Wireless Communication System | 2.4GHz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An ergonomically designed wireless mouse with an ergonomic shape that reduces strain on the wrist.
The new design allows you to lightly support your hand from the side instead of placing your hand on top to reduce twisting of your wrist.
You can hold it at a natural angle, so you can use it for a long time without straining your wrist.
When you place your hand on the mouse, it will naturally be positioned where your finger hits the right and left buttons.
Equipped with back and forward buttons on the side, web browser operations can be performed quickly.
Silent switches are used for all buttons, making it ideal for late-night use, use at work or during meetings, use in public facilities such as libraries, and use at home with babies.
The cursor speed can be switched between 800, 1200 and 1600 counts according to the application.
Count switching is easy by simply pressing the count switching button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
Since the receiver is extremely small at 14.5 x 19mm, it does not protrude when the port is attached, and it does not interfere with carrying or storing the receiver with the receiver attached to the laptop.
The receiver can be stored in the mouse body, so you don't have to worry about losing it.
Supports SANWA SUPPLY Mouse_Utility
*Cannot be used with the AppleMac series. *Compatible with Windows only.
The new design allows you to lightly support your hand from the side instead of placing your hand on top to reduce twisting of your wrist.
You can hold it at a natural angle, so you can use it for a long time without straining your wrist.
When you place your hand on the mouse, it will naturally be positioned where your finger hits the right and left buttons.
Equipped with back and forward buttons on the side, web browser operations can be performed quickly.
Silent switches are used for all buttons, making it ideal for late-night use, use at work or during meetings, use in public facilities such as libraries, and use at home with babies.
The cursor speed can be switched between 800, 1200 and 1600 counts according to the application.
Count switching is easy by simply pressing the count switching button.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
Since the receiver is extremely small at 14.5 x 19mm, it does not protrude when the port is attached, and it does not interfere with carrying or storing the receiver with the receiver attached to the laptop.
The receiver can be stored in the mouse body, so you don't have to worry about losing it.
Supports SANWA SUPPLY Mouse_Utility
*Cannot be used with the AppleMac series. *Compatible with Windows only.
Feature
SpecificationReceiver storage: Yes
Ulasan Produk
Tidak ada ulasan




















































































































































