SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp589.900
Spesifikasi
Button SpecificationsQuiet: Left/Right button/Side button/Wheel button/Count switching button
Cable Length (m)About 1.8
Connector ShapeUSB A connector
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant * Can also be used with the USB 3.2 / 3.1 / 3.0 / 2.0 interface.
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
Reading methodOptical sensor method (blue LED)
Resolution1000/1600 *With count switch button
Set ContentsMouse, instruction manual / warranty
Sizelarge
Supported OSWindows: 11/10/8.1/8, mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15 Scrollable only in applications that are scrollable by the driver. In addition, operation by pressing the wheel button is not supported, ChromeOS: ChromeOS
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ergonomic wired mouse with an ergonomic design that reduces strain on the wrist.
The new design allows you to lightly support your hand from the side instead of placing your hand on top to reduce twisting of your wrist.
You can hold it at a natural angle, so you can use it for a long time without straining your wrist.
When you place your hand on the mouse, it will naturally be positioned where your finger hits the right and left buttons.
Equipped with back and forward buttons on the side, web browser operations can be performed quickly.
Silent switches are used for all buttons, making it ideal for late-night use, use at work or during meetings, use in public facilities such as libraries, and use at home with babies.
The cursor speed can be switched between 1000 counts and 1600 counts according to the application.
Count switching is easy by simply pressing the count switching button.
Supports SANWA SUPPLY Mouse_Utility
*Cannot be used with the AppleMac series. *Compatible with Windows only.

Ulasan Produk

Tidak ada ulasan