SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp949.900
Spesifikasi
Applicable StandardBluetooth Ver.5.1 Class2
Button SpecificationsQuiet: Left/Right button/Side button/Wheel button/Count switching button
ColorBlue
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment
Continuous Operation TimeAbout 400 hours
Continuous Standby Timeabout 28000 hours
FunctionHorizontal scroll function: None
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
ProfileHID (Human Interface Device Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution800/1200/1600 *With count switch button
Set ContentsMouse, AAA batteries (for testing) x 2, instruction manual / warranty
Sizelarge
Suitable BatteryAAA batteries
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ergonomic Bluetooth mouse with an ergonomic design that reduces strain on the wrist.
The new design allows you to lightly support your hand from the side instead of placing your hand on top to reduce twisting of your wrist.
You can hold it at a natural angle, so you can use it for a long time without straining your wrist.
When you place your hand on the mouse, it will naturally be positioned where your finger hits the right and left buttons.
Equipped with back and forward buttons on the side, web browser operations can be performed quickly.
Silent switches are used for all buttons, making it ideal for late-night use, use at work or during meetings, use in public facilities such as libraries, and use at home with babies.
The cursor speed can be switched between 800, 1200 and 1600 counts according to the application.
Compatible with the Bluetooth Ver.5.1 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on Android smartphones and tablets.
Supports SANWA SUPPLY Mouse_Utility
*Cannot be used with the AppleMac series. *Compatible with Windows only. *Some Android devices may not support Bluetooth mice. Please carefully check the specifications of the product you are using.

Ulasan Produk

Tidak ada ulasan