SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp499.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE) Class2
Button SpecificationsQuiet: Left/Right button/Wheel button/Scroll
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment
Continuous Operation TimeAbout 250 hours
Continuous Standby TimeAbout 4000 hours
FunctionHorizontal scroll function: None
Number of Buttons3 button: left button/wheel (scroll) button
ProfileHOGP (HID over GATT Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution1600count/inch
Set ContentsMouse, AA batteries (for testing), instruction manual / warranty
SizeSmall
Suitable BatteryAA batteries
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A silent Bluetooth mouse with quiet clicks and wheel rotation sounds.
It is convenient for use in public places and operations during meetings.
The housing is kneaded with an inorganic antibacterial agent that has passed the SIAA safety standards, making it difficult for bacteria to grow and can be used cleanly.
The symmetrical shape makes it comfortable for both right-handed and left-handed users.
It is a wireless type that can be used without worrying about cables.
Compatible with the Bluetooth Ver.5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on smartphones and tablets.
A power switch is included to reduce battery consumption when not in use.
*Some devices with AndroidOS may not support Bluetooth mice. Please carefully check the specifications of the product you are using. * The SIAA mark is displayed on products that have been quality controlled and information disclosed according to the guidelines of the Antimicrobial Product Technology Council, based on the results of evaluation according to the ISO22196 method.

Ulasan Produk

Tidak ada ulasan