SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp499.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE) Class2
Button SpecificationsQuiet: None
Communication Distance (m)Radius of about 10 (wooden desk (non-magnetic)), radius of about 2 (steel desk (magnetic)) *Radio communication range varies depending on the usage environment
Continuous Operation TimeAbout 150 hours
Continuous Standby TimeAbout 40000 hours
FunctionHorizontal scroll function: None
Number of Buttons5 buttons: left button / right button / wheel (scroll) button / back button / forward button
ProfileHOGP (HID over GATT Profile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution800/1200/1600 *With count switch button
Set ContentsMouse, AA batteries (for testing), instruction manual / warranty
SizeSmall
Suitable BatteryAA batteries
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 5-button Bluetooth mouse with "Forward" and "Back" buttons that are convenient for browsing the Internet.
The standard size makes it easy to hold and reduces fatigue.
It is a wireless type that can be used without worrying about cables.
Compatible with the Bluetooth Ver.5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver.
Stable data communication is possible in a wide range with a communication range of 10m radius.
It can also be used on smartphones and tablets.
A power switch is included to reduce battery consumption when not in use.
Equipped with 2 buttons on the side, you can quickly perform "back" and "forward" operations on a web browser, etc.
Cursor speed can be switched between 3 steps of 800, 1200 and 1600 counts.
If you download the button assignment software "SANWASUPPLYMouseUtility" from the website, you can assign functions to the wheel buttons and side buttons.
*Some devices with AndroidOS may not support Bluetooth mice. Please carefully check the specifications of the product you are using. *Can be used only on Windows. It cannot be used with the AppleMac series.

Ulasan Produk

Tidak ada ulasan