SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp389.900
Spesifikasi
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Connector ShapeUSB A connector
Continuous Operation TimeAbout 170 hours
Continuous Standby TimeAbout 18000 hours
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons3 buttons (left button/right button/wheel (scroll) button)
Reading methodOptical sensor method (blue LED)
Resolution1200count/inch
Set ContentsMouse, receiver, AAA batteries (for testing), instruction manual/warranty
Sizeextremely small
Suitable BatteryAAA batteries
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an ultra-compact wireless mouse that fits your fingertips. The symmetrical shape makes it comfortable for both right-handed and left-handed users. It is a wireless type that can be used without worrying about cables. The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius. The extremely small receiver of 15 x 18.6mm does not protrude when the port is attached, and it does not get in the way of carrying or storing the receiver with the receiver attached to the laptop. The receiver can be stored in the mouse body, so you don't have to worry about losing it. A power switch is included to reduce battery consumption when not in use.
Feature
Specification
Quiet: Left/Right button/Wheel button, Horizontal scroll function: No, Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan