SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp239.900
Spesifikasi
ColorBlue
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Connector ShapeUSB A connector
Continuous Operation TimeAbout 300 hours
Continuous Standby Timeabout 7200 hours
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons3 buttons (left button/right button/wheel (scroll) button)
Reading methodOptical sensor method (blue LED)
Resolution1400count/inch
Set ContentsMouse, receiver, AA batteries (for testing), instruction manual / warranty card
SizeMedium
Suitable BatteryAA batteries
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard 3-button wireless mouse. It is a wireless type that can be used without worrying about cables. The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius. With a very small receiver of 14.7 x 19.1mm, it does not protrude when the port is attached, and it does not get in the way when carrying or storing the receiver with the receiver attached to a laptop. The receiver can be stored in the mouse body, so you don't have to worry about losing it. It is a paper box package that is easy to unpack and can reduce waste after unpacking.
* If you use the cursor on a material that reflects light such as a mirror or a transparent material such as glass, the cursor may not move smoothly. Also, tracking ability may decrease on regular patterns.
Feature
Specification
Quiet: No Horizontal scrolling: No Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan