SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp439.900 - Rp449.900
Spesifikasi
Applicable StandardBluetooth Ver.5.2(BLE) Class2
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Compatible ProfileHOGP (HID over GATT Profile)
Continuous Operation TimeAbout 170 hours
Continuous Standby TimeAbout 18000 hours
Number of Buttons3 buttons (left button/right button/wheel (scroll) button)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution1200count/inch
Set ContentsMouse, AAA batteries (for testing), instruction manual/warranty
Sizeextremely small
Suitable BatteryAAA batteries
Supported OSWindows:11, 10, 8.1, 8,mac:macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS:iPadOS 15~13,iOS:iOS 15~13,ChromeOS:ChromeOS,Android:Android 11~8
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an ultra-compact wireless mouse that fits your fingertips. The symmetrical shape makes it comfortable for both right-handed and left-handed users. It is a wireless type that can be used without worrying about cables. Compatible with the Bluetooth Ver.5.2 standard, it can be connected to a computer with built-in Bluetooth without a receiver. Stable data communication is possible in a wide range with a communication range of 10m radius. It can also be used on smartphones and tablets. *Some devices with Android OS may not support Bluetooth mice. Please carefully check the specifications of the product you are using. A power switch is included to reduce battery consumption when not in use.
Feature
Specification
Quiet: Left/Right button/Wheel button, Horizontal scroll function: None

Ulasan Produk

Tidak ada ulasan