SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp649.900 - Rp739.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0 Class2
Cable Length (m)Approx. 0.8 (Included)
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Compatible ProfileHID (Human Interface Device Profile)
Continuous Operation Timeabout 33 hours
Continuous Standby Timeabout 588 hours
Number of Buttons3 buttons (left button/right button/wheel (scroll) button)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Recharging Time (hour)About 4
Resolution1000count/inch
Set ContentsMouse, charging cable, instruction manual, warranty card (printed on the package seal)
SizeSmall
Suitable BatteryRechargeable battery
Supported OSWindows:11, 10, 8.1, 8,mac:macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS:iPadOS 15~13,iOS:iOS 15~13,ChromeOS:ChromeOS,Android:Android 11~8
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a silent switch, this Bluetooth mouse is convenient for use in public places and during meetings. Small size and convenient to carry. Rechargeable with the included USB cable, no battery replacement required. * It can be used while charging, but it is a Bluetooth connection. * Be sure to charge with the included cable. Equipped with a blue LED optical sensor for smooth operation. *The cursor may not move smoothly when used on materials that reflect light such as mirrors or transparent materials such as glass. Also, the tracking ability may be degraded on regular patterns. It is a wireless type that can be used without worrying about cables. The 2.4GHz digital band, which is resistant to radio wave interference, enables stable data communication over a wide range with a radius of 10m. Compatible with the Bluetooth Ver.5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver. It can be paired with up to 3 terminals and supports multi-pairing that allows you to switch the connection destination. It can also be used on iPads, iPhones, Android smartphones and tablets. There is a power switch on the back of the main unit to prevent battery consumption when not in use.
Feature
Specification
Quiet: Left/Right button/Wheel button, Horizontal scroll function: None

Ulasan Produk

Tidak ada ulasan