SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp339.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0 Class2
ColorBlue
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Compatible ProfileHID (Human Interface Device Profile)
Continuous Operation Timeabout 216 hours
Continuous Standby Timeabout 5136 hours
Number of Buttons3 buttons (left button/right button/wheel (scroll) button)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution1200count/inch
Set ContentsMouse, AA batteries (for testing), instruction manual / warranty
SizeMedium
Suitable BatteryAA batteries
Supported OSWindows:11, 10, 8.1, 8,mac:macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS:iPadOS 15~13,iOS:iOS 15~13,ChromeOS:ChromeOS,Android:Android 11~8
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard 3-button Bluetooth mouse. Compatible with the Bluetooth Ver.5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver. Stable data communication is possible in a wide range with a communication range of 10m radius. It can also be used on smartphones and tablets. *Some devices with Android OS may not support Bluetooth mice. Please carefully check the specifications of the product you are using. It is a paper box package that is easy to unpack and can reduce waste after unpacking.
* If you use the cursor on a material that reflects light such as a mirror or a transparent material such as glass, the cursor may not move smoothly. Also, tracking ability may decrease on regular patterns.
Feature
Specification
Quiet: None Horizontal scrolling: None

Ulasan Produk

Tidak ada ulasan