SANWA SUPPLY Blue LED mouse

Sebelum PPN:
Rp289.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small-sized wired mouse "iO +" that fits your fingers and is easy to hold.
All switches are equipped with a silent switch, which is convenient for use in public places and during meetings.
Equipped with a blue LED optical sensor for smooth operation.
The cursor speed can be switched between 1000, 1200, 2400 and 3200 counts according to the application. Easy speed switching just by pressing the count switching button.
It is a hassle-free and easy connection that can be used just by plugging it in.
* If you use the cursor on a material that reflects light such as a mirror or a transparent material such as glass, the cursor may not move smoothly. Also, tracking ability may decrease on regular patterns.
Feature
Specification
■ Connection method: Wired ■ Interface: USB HID Ver.1.1 compliant * USB 3.2 / 3.1 / 3.0 / 2.0 interface can also be used. ■ Connector shape: USB A connector ■ Reading method: Optical sensor method (blue LED) ■ Number of buttons: 3 buttons ■ Buttons: Left button, right button, wheel (scroll) button ■ Quiet: Left and right buttons, wheel button, count switching button ■ Horizontal scroll function: None ■ Resolution: 800, 1200, 2400, 3200 * With count switching button ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported OS mac: macOS 10.15, macOS 10.14 * Standard installation on macOS You can only scroll with applications that are scrollable with standard OS drivers, such as Safari, Mail, Text Edit, and Finder. Also, the operation by pressing the wheel button is not supported. ■ Supported OS Chrome OS: Chrome OS ■ Supported models: Windows-equipped (DOS / V) PC Apple Mac series Chrome OS-equipped PC * USB port (A connector) -equipped model * Some models cannot be supported. * The names and product names mentioned are trademarks or registered trademarks of each company. ■ Set contents: Mouse, instruction manual / warranty ■ Cable length: Approximately 1.5m ■ Size classification: Small size

Ulasan Produk

Tidak ada ulasan