SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp569.900
Spesifikasi
BatteryAAA batteries
Connector ShapeUSB Type-C connector
Continuous Operation TimeAbout 406 hours
Continuous Standby TimeAbout 26000 hours
InterfaceUSB HID Ver.1.1 compliant (* Can also be used with USB 3.2 / 3.1 / 3.0 / 2.0 interface.)
Number of Buttons5 buttons
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution1000, 1600 (* with count switching button)
Set ContentsMouse, receiver, AAA batteries (for testing) x 2, instruction manual, warranty card (printed on the package sticker)
Suitable ModelsWindows-equipped (DOS / V) PC, Apple Mac series, iPad series, Chrome OS-equipped PC
Supported OSWindows 10,8.1,8,macOS(BigSur) 11,macOS 10.13~10.15,iPadOS 14.13.4,ChromeOS
Type of ConnectionWireless
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and easy-to-hold wireless mouse. It is a blue LED mouse equipped with a Type-C compatible receiver. A silent switch is used for all switches, making it convenient for use in public places and during meetings. Since it uses a low current consumption IC and is a power-saving mouse, battery replacement is not required for about 2 years. Equipped with two buttons, "Back / Forward", which can be operated with the side buttons at hand without moving the mouse pointer, and can be operated quickly with a Web browser. * Cannot be used with Apple Mac series. The frequently used "back button" is larger than the "forward button", making it easier to press. Equipped with a blue LED optical sensor, which is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns. A small receiver that can be carried and stored while plugged into a laptop computer. The cursor speed can be switched between 1000 and 1600 counts according to the application. Easy speed switching just by pressing the count switching button. A wireless type that can be used without worrying about cables. In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass. The receiver is easy to store by simply inserting it into the back of the mouse body. With a power ON / OFF switch to prevent battery consumption when not in use. If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. * Only compatible with Windows.
* When operating the mouse about 5% while using the computer for 8 hours a day. (When using a new AA alkaline battery)
* This is a manufacturer's calculated value that does not take into account natural discharge, etc., and is not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note that.
* On macOS, scrolling is possible only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, , and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* On iPad OS, scrolling is possible only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, , and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.
* Models with a USB port (Type-C connector) * Side buttons cannot be used with the Mac series.
* Side buttons cannot be used on the Mac series.
* If you connect to a model that has a Type-C port on your computer using a conversion adapter, it may not work.
* The radio wave communication range varies depending on the usage environment.
* Some models may not be compatible.
* The names and product names mentioned are trademarks or registered trademarks of each company.
Feature
Specification
Size classification: Small Button: Left button, Right button, Wheel (scroll) button, Back button, Forward button Receiver storage: Yes Quiet: Left and right button, Side button, Wheel button, Count switching button Communication range: Wooden desk (Non-magnetic material) / Approximately 10m radius Steel desk (Magnetic material) / Approximately 2m radius

Ulasan Produk

Tidak ada ulasan