SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp619.900
Spesifikasi
Applicable StandardBluetoothVer.5.0(BLE)Class2
Connector ShapeUSB A connector
Dimensions (mm)Mouse / approx. W64 x D106 x H35, receiver / approx. W14 x D19 x H6
Frequency Band2.402GHz~2.480GHz
InterfaceUSBHID Ver.1.1 compliant * Can also be used with USB3.2 / 3.1 / 3.0 / 2.0 interfaces.
Number of ButtonsLeft button, right button
Power SupplyBattery operated
ProfileHID(HumanInterfaceDeviceProfile)
Reading methodOptical sensor method (blue LED)
Resolution800, 1200, 1600 * With count switching button.
Set ContentsMain unit, receiver, AA batteries (for testing), instruction manual, warranty card (printed on the package sticker)
Type of ConnectionWireless
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth and 2.4GHz compatible combo mouse that can be connected to various devices such as PCs and tablets * Cannot be used at the same time. Switch switching connection type that eliminates connection mistakes Silent mouse that is ideal for telework Side rubber type that feels comfortable to the touch Equipped with a blue LED that is more sensitive than the red optical type, smooth operation without a mouse pad even on a glossy desk surface Is possible. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns. Without moving the mouse pointer, the side buttons at hand are also equipped with two buttons, "Back / Forward", so you can operate quickly with a Web browser. * Cannot be used with the Apple Mac series. The cursor speed can be switched between 800, 1200, and 1600 counts according to the application. Easy speed switching just by pressing the count switching button. A small receiver that can be carried and stored while plugged into a laptop computer. A wireless type that can be used without worrying about cables. In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass. The receiver is easy to store by simply inserting it into the back of the mouse body. With a power ON / OFF switch to prevent battery consumption when not in use.
Feature
Specification
Wheel (scroll) button, back button, forward button Weight: Mouse / approx. 67g Receiver / approx. 1.5g Communication range: Maximum radius approx. 10m (on non-magnetic material / wooden top plate) * Radio wave communication range depends on the usage environment Varies. Battery performance: Continuous operation time / Approximately 448 hours Continuous standby time / Approximately 9408 hours Usable days / Approximately 196 days * When the mouse is operated about 5% while using a personal computer for 8 hours a day. (When using a new AA alkaline battery) * This is a Sanwa Supply calculated value that does not take into account natural discharge, etc., and is not a guaranteed value. * Performance gradually depending on the period of use

Ulasan Produk

Tidak ada ulasan