SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp309.900
Spesifikasi
ColorBlack
Connector ShapeUSB (Type-C connector)
Dimensions (mm)Mouse / W57 x D99 x H37, Receiver / W14 x D19.3 x H6.2
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB 3.2 / 3.1 / 3.0 / 2.0 interfaces.
Number of Buttons2 buttons
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution800/1200/1600 count / inch * With count switching button.
Set ContentsMain unit x 1, Type-C receiver x 1, AA batteries x 1 (for testing), instruction manual / warranty
Type of ConnectionWireless
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a blue LED mouse equipped with a Type-C compatible receiver. A simple wireless mouse that is symmetrical and easy to use. It fits well in the hand and is ideal for long-term operation. Also, since it is a symmetrical mouse, it can be used with either the right or left hand. Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns. A small receiver (15 x 19 mm) that can be carried and stored while plugged into a laptop computer. The protrusion when actually attached to a laptop computer is only 8 mm. A wireless type that can be used without worrying about cables. In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference. * It may be difficult to operate on some surfaces such as transparent glass. With a cursor speed switching function that can change the cursor speed according to the application. You can switch between 800, 1200, and 1600 in 3 steps. The receiver is easy to store by simply inserting it into the back of the mouse body. You can also prevent the receiver from being lost when you open the USB port of your laptop. Comes with an ON / OFF switch to prevent battery consumption when not in use.
Feature
Specification
Wheel (scroll) button, count switching button Weight: Mouse / approx. 60g Receiver / approx. 2g Communication range: Wooden desk (non-magnetic material) / radius approx. 10m, Steel desk (magnetic material) / radius approx. 2m * Radio communication The range depends on the usage environment. Battery performance: Continuous operation time / Approximately 136 hours Continuous standby time / Approximately 4333 hours Usable days / Approximately 200 days * When the mouse is operated about 5% while using a personal computer for 8 hours a day. (When using a new AA alkaline battery) * This is a Sanwa Supply calculated value that does not take into account natural discharge, etc., and is not a guaranteed value. * Depending on the period of use

Ulasan Produk

Tidak ada ulasan