SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp309.900
Spesifikasi
Connector ShapeUSB Type-C connector male
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB 3.2 / 3.1 / 3.0 / 2.0 interfaces.
Number of Buttons2 buttons
Reading methodOptical sensor method (blue LED)
Resolution1200 counts / inch
Set ContentsMain unit, instruction manual, warranty card
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wired blue LED mouse that can be used with computers and tablets equipped with a USB Type-C connector. It can be used on Windows, Mac, Chrome OS, etc. A silent switch is used for all switches, making it convenient for use in public places and during meetings. It is a hassle-free and easy connection that can be used just by plugging it in. No need to install troublesome software. [Caution] * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. In addition, tracking ability may decrease on regular patterns.
Feature
Specification
Cable length: Approximately 1.2m , Wheel (scroll) button Weight: Approximately 75g Product size: W58.6 x D100 x H36.2mm Quiet: Left and right buttons, wheel button

Ulasan Produk

Tidak ada ulasan