SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp379.900
Spesifikasi
Connector ShapeUSBType-C connector
Dimensions (mm)W61.8xD98.2xH36.7
InterfaceUSBHID Ver.1.1 compliant * Can also be used with USB3.2 / 3.1 / 3.0 / 2.0 interfaces.
Number of ButtonsLeft button, right button
Reading methodOptical sensor method (blue LED)
Resolution1000/1600/2400/3200 counts / inch * With count switching button.
Set ContentsMouse, instruction manual, warranty card (printed on the package)
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small, easy-to-hold wired mouse equipped with a USB Type-C connector. It can be used with a computer or tablet that has a USB Type-C port. A silent switch is used for all switches, making it convenient for use in public places and during meetings. Equipped with two buttons, "Back / Forward", which can be operated with the side buttons at hand without moving the mouse pointer, and can be operated quickly with a Web browser. * Cannot be used with Apple Mac series. The frequently used "back button" is larger than the "forward button", making it easier to press. Equipped with a blue LED optical sensor for smooth operation. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns. The cursor speed can be switched between 1000, 1600, 2400, and 3200 counts according to the application. Easy speed switching just by pressing the count switching button . If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. It is a hassle-free and easy connection that can be used just by plugging it in.
Feature
Specification
Cable length: Approximately 1.5m , Wheel (scroll) button, Back button, Forward button, Count switching button Weight: Approximately 80g Quiet: Left button, Right button, Wheel (scroll) button, Back button, Forward button, Count Switch button

Ulasan Produk

Tidak ada ulasan