SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp289.900
Spesifikasi
Button Specifications2 buttons, wheel (scroll) button, no silence
Cable Length (m)About 1.2
ColorBlack
Connector ShapeUSB Type-C connector male
Number of Buttons3 buttons
Reading methodOptical sensor method (blue LED)
Resolution1200count/inch
Set ContentsMain unit, instruction manual, warranty card
SizeMedium
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wired blue LED mouse that can be used with computers and tablets equipped with a USB Type-C connector. It can be used on both Windows and Mac. It is a hassle-free and easy connection that can be used just by plugging it in. No need to install troublesome software.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
Feature
Specification
No horizontal scroll function

Ulasan Produk

Tidak ada ulasan