SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp359.900
Spesifikasi
Communication Distance (m)10
Communication Protocol2.4GHz RF radio wave
Connector ShapeUSB (A type)
Continuous Operation Time340 hours
Continuous Standby Time28000 hours
Dimensions, Width W x Depth D x Height H (mm)66.1x104x39.7
Included AccessoriesAAA batteries (for testing) x 2
Mass (g)68
Number of Buttons5
Power SupplyBattery operated
Reading methodBlue LED
Resolution2400/1600/1000 counts/inch
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless mouse with a grip that feels like it sticks to your hand and is easy to grasp.
It is a shape that supports various grip styles such as "holding a cover" and "holding a knob".
Quiet switches are used for the left, right, and wheel buttons, making it convenient for use in public places and during meetings.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser. * Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button", making it easier to press.
Equipped with a blue LED optical sensor, which is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
A small receiver that can be carried and stored while plugged into a laptop computer.
The cursor speed can be switched between 1000, 1600, and 2400 counts according to the application. Easy speed switching just by pressing the count switching button.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass.
The receiver is easy to store by simply inserting it into the back of the mouse body.
With a power ON / OFF switch to prevent battery consumption when not in use.
If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. * Cannot be used with the Apple Mac series.

Ulasan Produk

Tidak ada ulasan