SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp499.900
Spesifikasi
Communication Distance (m)10
Communication ProtocolBluetooth 5.1
Continuous Operation Time175 hours
Continuous Standby Time12727 hours
Dimensions, Width W x Depth D x Height H (mm)66.1x104x39.7
Included AccessoriesAAA batteries (for testing) x 2
Mass (g)66
Number of Buttons5
Power SupplyBattery operated
Reading methodBlue LED
Resolution2400/1600/1000 counts/inch
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a Bluetooth mouse with a shape that makes it easy to grasp with a grip that sticks to your hand.
It is a shape that supports various grip styles such as "holding a cover" and "holding a knob".
Quiet switches are used for the left, right, and wheel buttons, making it convenient for use in public places and during meetings.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser. * Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button", making it easier to press.
Equipped with a blue LED optical sensor, which is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
It supports Bluetooth Ver5.1 standard and can be connected to a computer with built-in Bluetooth without a receiver.
The cursor speed can be switched between 1000, 1600, and 2400 counts according to the application. Easy speed switching just by pressing the count switching button.
A wireless type that can be used without worrying about cables.
With a power ON / OFF switch to prevent battery consumption when not in use.
It can also be used on Android smartphones and tablets.
If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. * Cannot be used with the Apple Mac series.

Ulasan Produk

Tidak ada ulasan