SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)1.8
Connector ShapeUSB (A type)
Dimensions, Width W x Depth D x Height H (mm)66.1x104x39.7
Mass (g)104
Number of Buttons5
Reading methodBlue LED
Resolution2400/1600/1200/800 counts/inch
Type of Connectioncable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wired mouse with a grip that feels like it sticks to your hand and is easy to grasp.
It is a shape that supports various grip styles such as "holding a cover" and "holding a knob".
Quiet switches are used for the left, right, and wheel buttons, making it convenient for use in public places and during meetings.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser. * Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button", making it easier to press.
Equipped with a blue LED optical sensor for smooth operation. * The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
The cursor speed can be switched between 800, 1200, 1600, and 2400 counts according to the application. Easy speed switching just by pressing the count switching button.
If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons. * The button assignment function is only compatible with Winodws.
It is a hassle-free and easy connection that can be used just by inserting it.

Ulasan Produk

Tidak ada ulasan