SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp499.900
Spesifikasi
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB connector (TYPE-C type)
Continuous Operation TimeAbout 150 hours
Continuous Standby TimeAbout 45000 hours
Included AccessoriesReceiver x 1, test AA battery x 1, instruction manual
InterfaceUSB HID specification version 1.1 compliant
Number of Buttons5 (2 buttons, 2 side buttons, wheel (scroll) button, count switching button)
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution1000/1600 count / inch
Type of ConnectionWireless
Wireless Communication System2.4GHz RF radio system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a wireless mouse with two receivers, USBA and Type-C.
It is a convenient mouse that can be used by switching between two computers.
The back button is larger than the proceed button, and the back button is designed to be easy to press.
Equipped with a blue LED that is more sensitive than the red optical type, smooth operation is possible without a mouse pad even on a glossy desk surface.
Without moving the mouse pointer, the side buttons at hand are also equipped with two buttons, "Back / Forward", so you can operate quickly with a Web browser. * Cannot be used with the Apple Mac series.
A small receiver that can be carried and stored while plugged into a laptop computer.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
The receiver is easy to store by simply inserting it into the back of the mouse body.
With a power ON / OFF switch to prevent battery consumption when not in use.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass.
* Tracking ability may decrease on regular patterns.
* Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass.
* When operating the mouse about 5% while using the computer for 8 hours a day. (When using a new AA alkaline battery)
* This is a manufacturer's calculated value that does not take natural discharge into consideration, and is not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note that.
* You can also use it with a USB 3.1 / 3.0 / 2.0 interface.
Feature
Specification
No side-scrolling function, receiver storage, no silence

Ulasan Produk

Tidak ada ulasan