SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp519.900
Spesifikasi
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB connector (A type)
Continuous Operation TimeAbout 406 hours
Continuous Standby TimeAbout 26000 hours
Included AccessoriesReceiver x 1, test AAA batteries x 2, instruction manual
InterfaceUSB HID specification version 1.1 compliant * Can also be used with USB3.1 / 3.0 / 2.0 interface.
Number of Buttons5 (2 buttons, 2 side buttons, wheel (scroll) button) * With count switching button
Power SupplyBattery operated
Reading methodOptical sensor method (blue LED)
Resolution1000/1600 count / inch
Type of ConnectionWireless
Wireless Communication System2.4GHz RF radio system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and easy-to-hold wireless mouse.
A silent switch is used for all switches, making it convenient for use in public places and during meetings.
Since it uses a low current consumption IC and is a power-saving mouse, battery replacement is not required for about 2 years.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser. * Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button", making it easier to press.
Equipped with a blue LED optical sensor, which is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad.
A small receiver that can be carried and stored while plugged into a laptop computer.
The cursor speed can be switched between 1000 and 1600 counts according to the application.
Easy speed switching just by pressing the count switching button.
A wireless type that can be used without worrying about cables.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m.
The receiver is easy to store by simply inserting it into the back of the mouse body.
With a power ON / OFF switch to prevent battery consumption when not in use.
If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons.
* Cannot be used with the Apple Mac series.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
* Only when there is no radio wave interference * It may be difficult to operate on some surfaces such as transparent glass.
* The ID between the mouse and the receiver is fixed.
* When operating the mouse about 5% while using the computer for 8 hours a day. (When using a new AA alkaline battery)
* This is a manufacturer's calculated value that does not take natural discharge into consideration, and is not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note that.
Feature
Specification
Quiet, receiver storage available

Ulasan Produk

Tidak ada ulasan