SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp649.900
Spesifikasi
Applicable StandardBluetoothVer.5.0(BLE)Class2
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeAbout 433 hours
Continuous Standby TimeAbout 65,000 hours
Included AccessoriesAAA batteries x 2 (for testing), instruction manual / warranty
Number of Buttons5 (2 buttons, 2 side buttons, wheel (scroll) button)
Power SupplyBattery operated
ProfileHOGP(HIDoverGATTProfile)
Radio Frequency ( GHz)2.402~2.480
Reading methodOptical sensor method (blue LED)
Resolution1000/1600/2400 counts / inch * With count switching button * Default is 1000
Type of ConnectionWireless
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small and easy-to-hold Bluetooth mouse.
A silent switch is used for all switches, making it convenient for use in public places and during meetings.
Since it uses a low current consumption IC and is a power-saving mouse, battery replacement is not required for about 2 years.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser.
* Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button", making it easier to press.
Equipped with a blue LED optical sensor that is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad.
It supports Bluetooth Ver5.0 standard and can be connected to a PC with built-in Bluetooth without a receiver.
The cursor speed can be switched between 800, 1200, and 1600 counts according to the application.
Easy speed switching just by pressing the count switching button.
A wireless type that can be used without worrying about cables.
With a power ON / OFF switch to prevent battery consumption when not in use.
It can also be used on Android smartphones and tablets.
If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons.
* Cannot be used with the Apple Mac series.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
* The radio wave communication range varies depending on the usage environment.
* When operating the mouse about 5% while using the computer for 8 hours a day. (When using a new AAA alkaline battery)
* This is a manufacturer's calculated value that does not take into account natural discharge, etc., and is not a guaranteed value.
* Performance will gradually decrease depending on the period of use. Please note that.
Feature
Specification
Quiet (click, scroll button, side button)

Ulasan Produk

Tidak ada ulasan