SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB Type-C connector male
InterfaceUSB HID specification version 1.1 compliant
Number of Buttons5 (2 buttons, 2 side buttons, wheel (scroll) button, count switching button)
Reading methodOptical sensor method (blue LED)
Resolution600.1000.1600count/inch
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wired blue LED mouse that can be used with computers and tablets equipped with a USB Type-C connector.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser. * Cannot be used with the Apple Mac series.
It is a hassle-free and easy connection that can be used just by plugging it in. No need to install troublesome software.
The cursor speed can be switched between 600, 1000, and 1600 counts according to the application.
Easy speed switching just by pressing the count switching button.
* You can also use it with a USB 3.1 / 3.0 / 2.0 interface.

Ulasan Produk

Tidak ada ulasan