SANWA SUPPLY Blue LED Mouse

Sebelum PPN:
Rp329.900
Spesifikasi
Connector ShapeUSB (A type connector)
InterfaceUSB HID specification version 1.1 compliant
Number of Buttons5 (2 buttons, 2 side buttons, wheel (scroll) button)
Reading methodOptical sensor method (blue LED)
Resolution1000/1600/2400/3200 count / inch * With count switching button
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small, easy-to-hold wired mouse.
A silent switch is used for all switches, making it convenient for use in public places and during meetings.
It is equipped with two "back / forward" buttons that can be operated with the side buttons at hand without moving the mouse pointer, and operations can be performed speedily with a Web browser.
* Cannot be used with the Apple Mac series.
The frequently used "back button" is larger than the "forward button", making it easier to press.
Equipped with a blue LED optical sensor for smooth operation.
The cursor speed can be switched between 1000, 1600, 2400, and 3200 counts according to the application.
Easy speed switching just by pressing the count switching button.
If you download the driver from the Sanwa Supply website, you can assign functions to the wheel buttons and side buttons.
It is a hassle-free and easy connection that can be used just by plugging it in.
* The cursor may not move smoothly when used on a material that reflects light such as a mirror or a transparent material such as glass. Also, tracking ability may decrease on regular patterns.
* You can also use it with a USB 3.1 / 3.0 / 2.0 interface.
Feature
Specification
There is silence

Ulasan Produk

Tidak ada ulasan