SANWA SUPPLY Backlit keyboard

Sebelum PPN:
Rp799.900
Spesifikasi
AS ONE Part Number64-0901-62
Cable Length (m)1.5
Current Consumption (mA)under 100
Dimensions, Width W x Depth D x Height H (mm)450x143x38
InterfaceUSB (A type connector)
Key TypeMembrane
Key layoutJapanese 109A layout, 109 keys
Key pitch (mm)19 (except for character keys)
Key stroke (mm)4.0±0.5
Mass (g)About 930
Operating Force55±10g
Suitable ModelEach company's Windows (DOS / V) PC
Supported OSWindows 10.8.1.8.7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly rigid case design. You can enjoy the finest key touch that you can't think of as a membrane.
The keyboard is equipped with a backlight. You can switch between three colors: blue, white, and light purple.
It has a rigid structure that does not bend the keyboard even when key input is performed.
It has the ability to lock all keys while the cable is still connected.
It has a "W / A / S / D" fixing function that can also be used as a gaming keyboard, and a Windows key lock function.
Up to 19 keys can be simultaneously pressed and recognized for specific keys that can be used in the game.
* The keys that can be pressed at the same time are as follows.
Tab, Q, W, E, A, S, D, Z, X, C, B, space, arrow keys up / down / left / right, Ctrl (left), Alt (left), Shift (left)

Ulasan Produk

Tidak ada ulasan