SANWA SUPPLY Antibacterial and silent wired blue LED mouse

Sebelum PPN:
Rp309.900
Spesifikasi
Button SpecificationsQuiet: Left/Right button/Wheel button/Scroll
Cable Length (m)About 1.5
Connector ShapeUSB A connector
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant * Can also be used with the USB 3.2 / 3.1 / 3.0 / 2.0 interface.
Number of Buttons3 buttons: left button / right button / wheel (scroll) button
Reading methodOptical sensor method (blue LED)
Resolution1000count/inch
Set ContentsMouse, instruction manual / warranty
SizeSmall
Suitable ModelsWindows-equipped (DOS/V) computer Apple Mac series Chrome OS-equipped computer *USB A port-equipped model *Names and product names mentioned are trademarks or registered trademarks of their respective companies.
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a silent wired mouse with a quiet click sound and wheel rotation sound.
It is convenient for use in public places and operations during meetings.
The housing is kneaded with an inorganic antibacterial agent that has passed the SIAA safety standards, making it difficult for bacteria to grow and can be used cleanly.
The symmetrical shape makes it comfortable for both right-handed and left-handed users.
Easy connection that can be used just by plugging in.
* The SIAA mark is displayed on products that have been quality controlled and information disclosed according to the guidelines of the Antimicrobial Product Technology Council, based on the results of evaluation according to the ISO22196 method.

Ulasan Produk

Tidak ada ulasan