Spesifikasi
| Content | Anker USB-C Hub (14-in-1, Triple Display), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member), customer support |
|---|---|
| Mass (g) | About 132 |
| Size | Approximately 150 x 54 x 17mm |
| Suitable Models | Windows 10, macOS 12 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
14 Ports in One: Now you can connect to two 4K HDMI ports, a 1080p VGA port, a USB-C port for data transfer, a USB-C port with USB PD support, five USB-A ports, a 1Gbps Ethernet port, microSD & SD card slots, and a 3.5mm audio jack, all in one hub.
Up to 3 screen output: Two 4K-compatible HDMI ports and a 1080p-compatible VGA port can be used to output to three screens simultaneously. (*Devices equipped with macOS cannot display different screens on multiple displays.)
High-speed data transfer: With a USB-C port and three USB-A ports, you can transfer data at up to 5Gbps. High-speed data transfer allows you to sync instantly.
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output of up to 80W. *To perform pass-through fast charging at 80W, please use a fast charger and cable that supports 100W output. Fast charger and cable are sold separately.
*macOS does not support MST (Multi-Stream Transport: extended screen mode).
*Please make sure that the device you will be using supports USB Power Delivery and DisplayPort Alt Mode.
*Not compatible with Nintendo Switch or USB SuperDrive.
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*The USB-C port for USB PD charging does not support data transfer or video output.
*To charge via USB PD, please use a fast charger and cable that support 100W output.
*The hub unit requires a power supply of 20 W, so the actual output is a maximum of 80 W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Up to 3 screen output: Two 4K-compatible HDMI ports and a 1080p-compatible VGA port can be used to output to three screens simultaneously. (*Devices equipped with macOS cannot display different screens on multiple displays.)
High-speed data transfer: With a USB-C port and three USB-A ports, you can transfer data at up to 5Gbps. High-speed data transfer allows you to sync instantly.
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output of up to 80W. *To perform pass-through fast charging at 80W, please use a fast charger and cable that supports 100W output. Fast charger and cable are sold separately.
*macOS does not support MST (Multi-Stream Transport: extended screen mode).
*Please make sure that the device you will be using supports USB Power Delivery and DisplayPort Alt Mode.
*Not compatible with Nintendo Switch or USB SuperDrive.
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*The USB-C port for USB PD charging does not support data transfer or video output.
*To charge via USB PD, please use a fast charger and cable that support 100W output.
*The hub unit requires a power supply of 20 W, so the actual output is a maximum of 80 W.
*This product may become hot during use, but this is not a product defect.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































/43P113461147-1.jpg)
