Anker Anker USB-C Hub (10-in-1, Dual display)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorGray
Dimensions (mm)Approximately 127x54x13
Mass (g)About 111
Number of Ports10
Set ContentsAnker USB-C Hub (10-in-1, Dual Display), Instruction Manual, Customer Support
Suitable ModelsWindows 10, macOS 12 or later
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10 Ports in One: A 4K HDMI port, a 1080p VGA port, a USB-C port for data transfer, a USB-C port with USB PD support, three USB-A ports, a 1Gbps Ethernet port, and a microSD & SD card slot, all in one hub.
Multiple screen output: Using the 4K compatible HDMI port and the 1080p compatible VGA port, it is possible to output to two screens at the same time. (*Different screens cannot be displayed on each of the multiple displays.)
High-speed data transfer: With a USB-C port and three USB-A ports, you can transfer data at up to 5Gbps. High-speed data transfer allows you to sync instantly.
Pass-through fast charging: While using it as a hub for data transfer and HDMI connection, you can pass-through fast charging your laptop with high output of up to 85W. *To perform pass-through fast charging at 85W, please use a fast charger and cable that supports 100W output. Fast charger and cable are sold separately.
*For both Windows and Mac OS, it is not possible to display different screens on multiple displays.
*Please make sure that the device you will be using supports USB Power Delivery and DisplayPort Alt Mode.
*Not compatible with Nintendo Switch or USB SuperDrive.
*The USB-A port and USB-C port for data transfer do not support video output or charging.
*The USB-C port for USB PD charging does not support data transfer or video output.
*To charge via USB PD, please use a fast charger and cable that support 100W output.
*The hub unit requires a power supply of 15W, so the actual output is a maximum of 85W.
*This product may become hot during use, but this is not a product defect.

Ulasan Produk

Tidak ada ulasan