Spesifikasi
| Dimensions (mm) | Approximately 107x31x10 |
|---|---|
| Mass (g) | About 37 |
| Port | [Details of installed ports] 4 x USB 5Gbps ports for data transfer *Not compatible with charging or video output |
| Set Contents | Anker USB-C Data Hub (4-in-1, 5Gbps) 60cm cable, cable tie, instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-Speed Data Transfer: Four USB 3.2 Gen1 ports provide high-speed data transfers of up to 5Gbps. Fast data transfers allow for instant syncing.
Customize it however you like: The 23.4 inches (60 cm) cable allows you to customize your workspace however you like. You can also use the included cable ties to adjust the length to suit your needs.
Ultra-compact size: Small enough to fit in a small bag or pocket. Perfect for carrying around when traveling or on business trips.
Connect 4 devices simultaneously: Easily expand 4 USB 3.2 Gen1 ports from a single USB-C port. Solve the problem of insufficient ports.
*This product does not support charging.
*The product body and cable are integrated.
*The USB-A port for data transfer does not support video output or charging.
*2.4 GHz wireless devices (keyboards, mice, etc.) may not work properly with USB 3.0 ports. In that case, please use a USB 2.0 connection.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
Customize it however you like: The 23.4 inches (60 cm) cable allows you to customize your workspace however you like. You can also use the included cable ties to adjust the length to suit your needs.
Ultra-compact size: Small enough to fit in a small bag or pocket. Perfect for carrying around when traveling or on business trips.
Connect 4 devices simultaneously: Easily expand 4 USB 3.2 Gen1 ports from a single USB-C port. Solve the problem of insufficient ports.
*This product does not support charging.
*The product body and cable are integrated.
*The USB-A port for data transfer does not support video output or charging.
*2.4 GHz wireless devices (keyboards, mice, etc.) may not work properly with USB 3.0 ports. In that case, please use a USB 2.0 connection.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































%2060cm%20Cable/2tP113461101-1.jpg)
