Spesifikasi
| Content | Anker USB-C Data Hub (4-in-1, 5Gbps), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member), customer support |
|---|---|
| Mass (g) | About 35 |
| Port | Port details: 4 x USB 5Gbps ports for data transfer (not compatible with charging or video output) |
| Power Consumption (mA) | Note: This product does not support charging. For a stable connection, avoid connecting devices that exceed a total of 900mA: Mouse: 100mA, USB flash drive: 100mA, camera: 300mA, keyboard: 500mA, external hard drive: 900mA. |
| Size | Approximately 107 x 31 x 10mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed data transfer: Four USB 3.2 Gen1 ports provide high-speed data transfer up to 5Gbps. High-speed data transfer allows you to sync instantly.
Ultra-compact size: Small enough to fit in a small bag or pocket. Perfect for carrying around when traveling or on business trips.
Connect 4 devices simultaneously: Easily expand 4 USB 3.2 Gen1 ports from a single USB-C port. Solve the problem of insufficient ports.
*This product does not support charging.
*The product body and cable are integrated.
*The USB-A port for data transfer does not support video output or charging.
*2.4 GHz wireless devices (keyboards, mice, etc.) may not work properly with USB 3.0 ports. In that case, please use a USB 2.0 connection.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ultra-compact size: Small enough to fit in a small bag or pocket. Perfect for carrying around when traveling or on business trips.
Connect 4 devices simultaneously: Easily expand 4 USB 3.2 Gen1 ports from a single USB-C port. Solve the problem of insufficient ports.
*This product does not support charging.
*The product body and cable are integrated.
*The USB-A port for data transfer does not support video output or charging.
*2.4 GHz wireless devices (keyboards, mice, etc.) may not work properly with USB 3.0 ports. In that case, please use a USB 2.0 connection.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































/2eP113461086-1.jpg)
