Anker Anker USB-C & USB-C Thunderbolt 4 100W Cable 0.7m

Sebelum PPN:
Rp819.900
Spesifikasi
Cable Length (m)Approximately 0.7 *The length of the cable is measured including the terminal part.
ColorBlack
Connector ShapeType-C
Data Packet Rate40Gbps
Dimensions (cm)Approximately 70x1.2x0.6
Mass (g)About 31.75
Output(Compatible) 20V=5A (100W)
Set ContentsAnker USB-C & USB-C Thunderbolt 4 Cable, 18-Month Warranty + 6-Month Customer Support (with Anker Membership)
suitable usageFor charging / data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast charging: Fast charging up to 100W is possible with a compatible USB fast charger.
High-speed data transfer: With data transfer speeds of up to 40 Gbps, you can transfer TV shows, movies, and music in an instant.
High-definition output: Enjoy video in up to 8K on one monitor and 4K on two monitors.
Wide range of compatible devices: Full-speed charging, high-speed data transfer, and high-quality output are possible for a wide range of USB-C devices.

Ulasan Produk

Tidak ada ulasan