Anker Anker USB-C & USB-C Cable (Length, 240W, Heavy-Duty Nylon) 1.8m, Set of 2

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (m)About 1.8
ColorBlack
Data Packet RateUp to 480Mbps
Set ContentsAnker USB-C & USB-C Cable (L-Shaped, 240W, Heavy-Duty Nylon) 1.8m x 2, 18-Month Warranty + 6-Month Customer Support (after Anker membership registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-shaped design for comfortable use while connecting: The L-shaped terminal makes it comfortable to use while connecting to a device, and it can be used without interfering with the handle.
Excellent durability: It has excellent durability that can withstand more than 10,000 bends (according to Anker), protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
Supports high output up to 240W: Supports output up to 240W, allowing you to charge an iPhone 15 Pro up to 57% or a 15-inch MacBook Air up to 44% in 30 minutes.
Wide range of compatible devices: Supports output of up to 240W and is compatible with a wide range of devices including laptops, tablets, and smartphones.
*This product can only be connected to a USB-C port. It cannot be connected to a USB-A port.
*This product only supports data transfer and charging, and does not support video output.
*For fast charging, you must use a charger or mobile battery that is compatible with the device's maximum input.
*Not compatible with Samsung Super Fast Charging.
*This product does not support fast charging for MacBook Pro (16-inch, 2023) / MacBook Pro (16-inch, 2022) / MacBook Pro (16-inch, 2021).
*Please use a smartphone case that does not interfere with the cable.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
Feature
Specification
Supported output: Maximum 240W

Ulasan Produk

Tidak ada ulasan