Spesifikasi
| Cable Length (m) | About 0.9 |
|---|---|
| Connector Shape | USB-C |
| Output Power (W) | (Correspondence) 240 |
| Set Contents | Anker USB-C & USB-C Cable (High Durability Nylon) 0.9m, 18 Month Warranty + 6 Months (After Anker Membership Registration), Customer Support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast charging for your MacBook Pro: Charge your MacBook Pro 16-inch to 42% in 30 minutes.
Wide range of compatible devices: Supports fast charging for a wide range of devices including laptops, tablets, and smartphones.
Excellent durability: It has excellent durability that can withstand more than 10,000 bending cycles, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
USB-IF Compliant: In addition to being USB-IF compliant, the manufacturer has conducted rigorous quality inspections, allowing you to safely and quickly charge your USB-C devices.
*This product can only be connected to a USB-C terminal. It cannot be connected to a USB-A terminal.
*This product only supports data transfer and charging, and does not support video output.
*For fast charging, you must use a charger or mobile battery that is compatible with the device's maximum input.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Wide range of compatible devices: Supports fast charging for a wide range of devices including laptops, tablets, and smartphones.
Excellent durability: It has excellent durability that can withstand more than 10,000 bending cycles, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
USB-IF Compliant: In addition to being USB-IF compliant, the manufacturer has conducted rigorous quality inspections, allowing you to safely and quickly charge your USB-C devices.
*This product can only be connected to a USB-C terminal. It cannot be connected to a USB-A terminal.
*This product only supports data transfer and charging, and does not support video output.
*For fast charging, you must use a charger or mobile battery that is compatible with the device's maximum input.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
Ulasan Produk
Tidak ada ulasan



















































































































































%200_9m%20Black/qqP113460962-1.jpg)
