Anker Anker USB-C & USB-C Cable (2-in-1, 140W) 1.2m

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)About 1.2
ColorBlack
Data Packet Rate480Mbps
Mass (g)54
Output Power (W)Compatible with: 140
Set ContentsAnker USB-C & USB-C Cable (2-in-1 140W) 1.2m, Quick Start Guide, Customer Support
Warranty Period18-month warranty + 6 months (after registering as an Anker Japan official website member)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 cables in 1: 2 USB-C cables in 1. Charge 2 devices with USB-C ports at the same time. Perfect for travel or business trips.
High output of up to 140W: When using a single USB C port, it has a high output of up to 140W. You can charge your smartphone, tablet, laptop, and other devices equipped with a USB-C port.
One cable: With a wide range of compatible models, you can charge a variety of devices with just one cable. USB PD compatible, USB PD compatible allows for fast charging with the output suitable for each device.
Excellent durability: Made of highly durable nylon material, it is highly durable and can withstand bending more than 10,000 times.
Comes with a convenient cable adjuster. You can adjust the cable to the length you want to use.
*When using a single port, it supports USB PD, PPS, and Power IQ 2.0 fast charging. PPS is not supported when charging two devices simultaneously.
*The output when using a single port is 140W, but this may vary depending on the maximum input of the device you are using.
*The maximum output for the MacBook Pro 16-inch (M1, 2021) and MacBook Pro 16-inch (M2, 2022) is 100W. 140W charging is only possible when using a USB-C to MagSafe 3 cable.
*When charging two PCs at the same time with this product, the first PC connected will receive higher power. The number of outputs will vary depending on the maximum input of each device.
*When charging two devices simultaneously with this product, if the input of one device is 100W or more, the total maximum output will be MAX130W. If the input of both devices is less than MAX100W, the total maximum output will be less than 100W.
*When using this product to charge two devices simultaneously, please use a charger with an output of 45W or more.
*Fast charging is supported only if your device is USB PD compatible.
*Although the package says "Anker 2-in-1 USB-C to USB-C Cable (4ft, 140W)," this is the same product as the "Anker USB-C & USB-C Cable (2-in-1, 140W)."
Feature
Specification
2-in-1 fast charging cable with MAX 140W high output

Ulasan Produk

Tidak ada ulasan