Anker Anker USB-C & USB-C Cable (240W, Eco-Friendly Nylon) 1.8m

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (m)About 1.8
ColorGrayish blue
Set ContentsAnker USB-C & USB-C Cable (240W, Eco-Friendly Nylon) 1.8m, Customer Support
Warranty Period24-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plant-based nylon: The cable body and connector exterior are made of plant-based nylon, which helps reduce the use of petroleum-based plastics such as TPE.
High output of 240W for fast charging: Supports USB PD3.1 and a maximum output of 240W, allowing for fast charging of a variety of devices.
Excellent durability: The cable is durable enough to withstand over 20,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
Wide range of compatible devices: Supports output of up to 240W and is compatible with a wide range of devices including laptops, tablets, and smartphones.
*The "Anker USB-C & USB-C Cable (240W, Eco-Friendly Nylon)" is a product whose name has been changed from the "Anker 543 Eco-Friendly Nylon USB-C & USB-C Cable" to match the Anker Nano series.
*This product only supports data transfer and charging, and does not support video output.
*This product can only be connected to a USB-C port. It cannot be connected to a USB-A port.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
Feature
Specification
Supported output: Maximum 240W

Ulasan Produk

Tidak ada ulasan