Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Color | Black |
| Model Number | A82E2012 (Black) / A82E2022 (White) A82E2032 (Blue) / A82E2062 (Green) A82E20V2 (Purple) |
| Output Power (W) | 240 |
| Set Contents | Anker USB-C & USB-C Cable (1.8m, 240W, Heavy-Duty Nylon), Silicone Cable Ties, 18-Month Warranty + 6-Month Customer Support (after Anker Membership Registration) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Fast charging for MacBook Pro]
The high output allows you to charge a 16-inch MacBook Pro up to 50% in approximately 26 minutes.
[Tangle-free and stress-free]
It is resistant to kinks and tangles, making it easy to store and take out from your bag or pocket.
[Excellent durability]
It has excellent durability, able to withstand more than 30,000 bends, protecting the wires inside the cable from breakage and allowing for safe use.
[USB-IF certified]
In addition to being USB-IF certified, rigorous quality testing has been carried out, ensuring safe and fast charging of your USB-C devices.
[Uses eco-friendly materials]
The entire exterior of the cable is made from recycled nylon material, making it environmentally friendly.
*The product only supports data transfer and charging, and does not support video output.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Product specifications may also change without notice.
*Maximum output for MacBook Pro 16-inch (M1, 2021) and MacBook Pro 16-inch (M2, 2022) is 100W. 140W charging is only possible when using a USB-C to MagSafe 3 cable.
The high output allows you to charge a 16-inch MacBook Pro up to 50% in approximately 26 minutes.
[Tangle-free and stress-free]
It is resistant to kinks and tangles, making it easy to store and take out from your bag or pocket.
[Excellent durability]
It has excellent durability, able to withstand more than 30,000 bends, protecting the wires inside the cable from breakage and allowing for safe use.
[USB-IF certified]
In addition to being USB-IF certified, rigorous quality testing has been carried out, ensuring safe and fast charging of your USB-C devices.
[Uses eco-friendly materials]
The entire exterior of the cable is made from recycled nylon material, making it environmentally friendly.
*The product only supports data transfer and charging, and does not support video output.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Product specifications may also change without notice.
*Maximum output for MacBook Pro 16-inch (M1, 2021) and MacBook Pro 16-inch (M2, 2022) is 100W. 140W charging is only possible when using a USB-C to MagSafe 3 cable.
Ulasan Produk
Tidak ada ulasan



















































































































































/p8P113460908-1.jpg)
