Spesifikasi
| Data Packet Rate | Up to 480Mbps |
|---|---|
| Output | (Compatible) 20V=3A (60W) |
| Set Contents | Anker PowerLine III USB-C &to USB-C 2.0 Cable (0.9m), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Anker advantage: Try the #1 charging product brand on Amazon, supported by over 30 million people.
Ultra-compact design: The ultra-compact design makes it less likely to interfere with adjacent USB-C ports.
Wide range of compatible devices: Suitable for USB-C devices such as laptops, tablets, and smartphones, and can utilize USB-A ports. Provides stable, high-speed charging and data transfer, ensuring a reliable connection.
Ultra-compact design: The ultra-compact design makes it less likely to interfere with adjacent USB-C ports.
Wide range of compatible devices: Suitable for USB-C devices such as laptops, tablets, and smartphones, and can utilize USB-A ports. Provides stable, high-speed charging and data transfer, ensuring a reliable connection.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Set%20of%202/ojP113460883-1.jpg)
