Anker Anker USB-C & USB-A Cable (Heavy Duty Nylon)

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)About 1.8
ColorBlack
Data Packet RateUp to 480Mbps
Set ContentsAnker USB-C & USB-A Cable (Heavy-Duty Nylon), Instruction Manual, 18-Month Warranty + 6-Month Warranty (after Anker membership registration), Customer Support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tangle-free and stress-free: It is resistant to kinks and tangles, making it easy to store and take out from your bag or pocket.
Excellent durability: It has excellent durability and can withstand more than 35,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with confidence.
Made with recycled materials: Made with environmentally friendly, durable recycled nylon material.
Highly safe: Anker's unique quality control ensures safe charging for your devices.
*This product only supports data transfer and charging, and does not support video output.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*The package says "Anker USB-Anker to USB-C Cable (6ft, Upcycled-Braided)," but it is the same product as the "Anker USB-C & USB-A Cable (Heavy-Durable Nylon)."
Feature
Specification
Supported output: 9V=2A / 5V=3A (Max. 18W)

Ulasan Produk

Tidak ada ulasan