Anker Anker USB-C & USB-A Cable (Flow) 0.9m

Sebelum PPN:
Rp239.900
Spesifikasi
Data Packet Rate480Mbps
Length (m)0.9
Model NumberA85G1011 (Midnight Black) / A85G1N21 (Cloud White)
Output Power (W)18
Set ContentsAnker USB-C & USB-A Cable, Silicone Cable Ties, 18-Month Warranty + 6-Month Customer Support (after Anker Membership)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Tangle-free and stress-free]
The silicone material prevents kinks and tangles, making it easy to store and remove from your bag or pocket.
[Unprecedented flexibility]
The exterior is made of silicone material, giving it a softness not found in conventional cables.
[Excellent durability]
It has excellent durability, able to withstand approximately 25,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
[High-speed data transfer]
This is a high-performance cable with a high-speed transfer rate of 480Mbps.
[USB-IF certified]
It meets all USB-IF safety standards, so you can use it with confidence.
*This product only supports data transfer and charging, and does not support video output.
*Product packaging may change without notice. Please note that depending on when you purchase, the product may be delivered in a different package.
*Please note that product specifications are subject to change without notice.
*Although the package says "Anker USB-A to USB-C Cable (3ft, Silicone)," this is the same product as the "Anker USB-C & USB-A Cable (Flow)."

Ulasan Produk

Tidak ada ulasan