Anker Anker USB Fast Charger 65W Pikachu Model

Sebelum PPN:
Rp1.699.900
Spesifikasi
Cable Length (m)About 1.0
ColorPikachu Model
Dimensions (mm)Approx. 66 x 38 x 29 (excluding plug)
Input100-240V~1.8A 50-60Hz
Mass (g)About 132
Set ContentsAnker USB Fast Charger 65W Pikachu Model (Anker 735 Charger (GaNPrime 65W)), USB-C & USB-C Cable (1.0m Special Color), Original Cable Band, Instruction Manual, Customer Support
Warranty Period24-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pikachu model compact charger that can charge three devices simultaneously: This compact charger supports USB Power Delivery and has a maximum total output of 65W, and features a Pikachu silhouette. This special set includes not only the product itself, but also the USB-C & USB-C cable, product packaging, and cable band, all with Pokémon designs.
Charge 3 devices in 1: With a maximum output of 65W and 3 ports, you can charge 3 devices simultaneously. Charge your MacBook Air, iPhone 14, and AirPods with this one device.
High Output of Up to 65W: With a single port, you can quickly charge your laptop or smartphone with up to 65W output. Charge your iPhone up to 3x faster than a standard 5W charger. (Comparison based on charging an iPhone 14 from 0% to 50%. Charging time according to Anker research.)
High Safety: In addition to the same multi-layered protection system as previous models, ActiveShield 2.0 delivers superior safety. Its unique temperature control and connected device protection system protect your devices 24/7. It also complies with the technical standards set forth in the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
USB-C & USB-C cable included: A highly durable USB-C & USB-C cable that can withstand 12,000 bends is included in the package, and it comes in a special Pokémon-colored design.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*This product may become hot if subjected to continuous heavy load, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to remain below the upper limit temperature specified by the international standard IEC 62368-1.
*This product does not have a mobile battery function.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
*The Dynamic Power Distribution function is only compatible with USB-C ports and is not compatible with USB-A ports.
*When charging the Steam Deck, the screen may display a message indicating slow charging, but this product will charge at the same speed as the included charger.
*When charging the Galaxy S22, the color of the charging mark may differ from when using the included charger, but this product can charge at the same speed as the included charger.

Ulasan Produk

Tidak ada ulasan