Anker Anker Ultra Slim Bluetooth Wireless Keyboard

Sebelum PPN:
Rp379.900
Spesifikasi
ColorWhite
Dimensions (mm)Approximately 284x122x18.5
Key layoutUS array
Mass (g)About 190
Set ContentsAnker Ultra Slim Bluetooth Wireless Keyboard, Instruction Manual, 18 Month Warranty + 6 Months (After Anker Membership Registration), Customer Support
Supported OSiOS, Android 3.0 or later, Mac OS X 10.2.8 or later, Windows 8 / 7 / Vista / XP
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent compatibility: This product can be used on iOS, Android, Mac, and Windows. Shortcut keys can also be used on each.
This product has a US keyboard layout.
Lightweight and compact: This product is two-thirds the size of a conventional keyboard and weighs only about 200g.
Comfortable keyboard: The keys are designed to be quiet when typing.
Long-lasting use: The power-saving mode allows it to last for more than 3 months (when used continuously for 2 hours per day).
Please purchase two AAA batteries separately.
*This product is a global specification and uses a US keyboard layout.
* The keyboard will automatically enter power saving mode if it is not used for 30 minutes. To use the keyboard again, press any key and wait 2-3 seconds.
*In Android 4.4 and 5.0.1, the Caps Lock light will not light up even if Caps Lock is on.
*There is an error in the instruction manual.
* Incorrect: "When the battery is low, the power light will turn blue and charging will be required."
* Correct) "When the battery level is low, the power lamp will light up blue and flash. If the battery level is low, please replace the AAA batteries."
*Please note that product specifications may be changed without notice.

Ulasan Produk

Tidak ada ulasan