Spesifikasi
| Data Packet Rate | Up to 5Gbps |
|---|---|
| Length (m) | 1.8 |
| Output | (Compatible) 9V=2A / 5V=3A (18W MAX) |
| Set Contents | Anker PowerLine USB-C & USB 3.0 Cable (1.8m), 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Anker Advantage: Try the #1 charging product brand on Amazon, supported by over 30 million people.
FAST CHARGE & SYNC: Charge your smartphone or tablet at full speed with the USB-C port. Transfer an HD movie in seconds with 5Gbps high-speed transfer (
It is also possible to charge the Nexus 5X/6P, but fast charging is not supported.
Durable: Made from durable materials, it lasts 5x longer than other cables and includes a 56K ohm pull-up resistor for added safety and reliability.
Reversible: USB-C is designed for ease of use, so you can insert the cable correctly every time.
FAST CHARGE & SYNC: Charge your smartphone or tablet at full speed with the USB-C port. Transfer an HD movie in seconds with 5Gbps high-speed transfer (
It is also possible to charge the Nexus 5X/6P, but fast charging is not supported.
Durable: Made from durable materials, it lasts 5x longer than other cables and includes a 56K ohm pull-up resistor for added safety and reliability.
Reversible: USB-C is designed for ease of use, so you can insert the cable correctly every time.
Ulasan Produk
Tidak ada ulasan



















































































































































%201_8m/f6P113460546-1.jpg)
