Anker Anker PowerLine III Flow USB-C & USB-C Cable, 0.9m

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)Approximately 0.9 *The length of the cable is measured including the terminal part.
Cable TypeSilicon
Connector ShapeType-C
Mass (g)About 29
Output240W,20V=5A (100W)
SpeedCharging: PD compatible, high output of up to 240W possible *When using a 240W output PD compatible USB-C fast charger (sold separately) *This product does not support video output
Transfer Speed (Mbps)Maximum data: 480
suitable usagedata transfer, charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unprecedented flexibility: The cable's three-layer structure, with the copper wire inside covered in graphene and the exterior made of silicone, achieves a softness not found in conventional cables. Enjoy a comfortable feel that is gentle on the skin.
Tangle-free and stress-free: Whether you bundle it up and put it in your bag or pocket, or wrap it around a portable charger such as a power bank and carry it around, it won't tangle and is easy to take in and out. It doesn't get bent even when rolled or bundled, so you can use it smartly at any time.
Excellent durability: The cable is durable enough to withstand approximately 25,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
With a maximum output of 240W, you can quickly charge devices with USB-C ports, such as smartphones, tablets, and laptops.
*This product only supports data transfer and charging, and does not support video output.
*This product does not come with a pouch.

Ulasan Produk

Tidak ada ulasan