Anker Anker PowerLine III Flow USB-C & USB-C Cable, 0.9m

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)0.9 *The cable length is measured including the terminal part.
ColorLight purple
Data Packet RateUp to 480Mbps
Mass (g)29
Model NumberA8552N12 (Midnight Black) / A8552021 (Cloud White) / A8552NQ2 (Lavender Gray) / A8552N62 (Mint Green) / A8552N32 (Ice Blue) / A8552N72 (Lemon Yellow) / A8552NV2 (Light Purple)
Output20V=5A (100W)
Set ContentsAnker PowerLine III Flow USB-C & USB-C Cable, Silicone Cable Ties, 18-Month Warranty + 6-Month Customer Support (with Anker Membership)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Unprecedented flexibility]
The cable's three-layer structure, with the copper wire inside covered in graphene and the exterior made of silicone, achieves a softness not found in conventional cables, making it gentle on the skin.
[Tangle-free and stress-free]
It is easy to put in and take out, and does not get tangled even when bundled and put in a bag or pocket, or wrapped around a portable charger such as a mobile battery. It does not get bent even when rolled or bundled, so you can use it smartly at any time.
[Excellent durability]
It has excellent durability, able to withstand approximately 25,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
[Wide range of colors]
The Anker PowerLine III Flow USB-C & USB-C cable is available in a total of seven different colors. Choose your favorite color. (Note: Colors other than this product are sold separately.)
[Fast charging]
It supports a maximum output of 100W, allowing for fast charging of a wide range of devices, including laptops, tablets, and smartphones.
[Enjoy matching the color with your charger]
This product is available in the same color as the Anker PowerPort III Nano 20W (USB-C fast charger), sold separately, so you can enjoy a unified design by purchasing the same color cable and charger as a set.
*This product only supports data transfer and charging, and does not support video output.
*This product does not come with a pouch.
*Charger sold separately.
Feature
Specification
PD compatible, allowing high output of up to 100W *When using a 100W output PD compatible USB-C fast charger (sold separately)

Ulasan Produk

Tidak ada ulasan