Anker Anker PowerLine III Flow USB-C & Lightning Cable 1.8m

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)About 1.8
Connector ShapeUSB Type-C (male) - Lightning connector (male)
Conversion TypeMale - Male
Data Packet RateUp to 480Mbps
Mass (g)About 63
Maximum Data Transfer Rate (Mbps) (Theoretical)480
OutputSupports 20V=3A (60W)
Set ContentsAnker PowerLine III Flow USB-C & Lightning Cable (1.8m), Silicone Cable Ties, 18-Month Warranty + 6-Month Customer Support (with Anker Membership)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unprecedented Flexibility The outer shell uses a three-layer structure made of silicone material, achieving flexibility not found in conventional cables. You can enjoy the feeling of being gentle on your skin.
Tangle-free and stress-free Even when you put it in a bag or pocket, or wrap it around a portable charger such as a mobile battery, it has the flexibility to prevent it from getting tangled. No cables get tangled, so you can use it stress-free even when you're on the go.
Excellent durability: The cable has excellent durability that can withstand approximately 25,000 bends, protecting the wires inside the cable from disconnection and allowing you to charge with confidence.
Obtained Apple MFi certification
In addition to being Apple MFi certified, it has undergone rigorous quality testing by the manufacturer, so you can safely charge your iPhone, iPad, iPod, and other Lightning devices at full speed.
*Please note that product specifications may change without notice. *The cable length is measured including the terminals.

Ulasan Produk

Tidak ada ulasan