Anker Anker PowerLine III Flow USB-C & Lightning Cable 0.9m

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (m)About 0.9
Connector ShapeUSB Type-C (male) - Lightning connector (male)
Conversion TypeMale - Male
Data Packet RateUp to 480Mbps
Mass (g)About 28
Maximum Data Transfer Rate (Mbps) (Theoretical)480
OutputSupports 20V=3A (60W)
Set ContentsAnker PowerLine III Flow USB-C & Lightning cable (0.9m), silicone cable tie, 18 months warranty + 6 months (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unprecedented flexibility: The three-layer structure uses silicone material for the exterior, achieving a softness not found in conventional cables. Enjoy a skin-friendly feel.
Tangle-free and stress-free: The cable is flexible enough to prevent tangling even when placed in a bag or pocket, or wrapped around a portable charger such as a power bank. The cable will not get tangled even when you are out and about, so you can use it stress-free.
Excellent durability: The cable is durable enough to withstand approximately 25,000 bends, protecting the wires inside the cable from breakage and allowing you to charge with peace of mind.
Apple MFi Certified: In addition to being Apple MFi certified, the charger has undergone rigorous quality inspections by the manufacturer, allowing you to safely charge your iPhone, iPad, iPod, and other Lightning-compatible devices at full speed.
*Please note that product specifications may change without notice. *The cable length is measured including the terminals.

Ulasan Produk

Tidak ada ulasan