Spesifikasi
| Cable Length (m) | 0.9 |
|---|---|
| Data Packet Rate | Up to 10Gbps |
| Output | (Compatible) 9V=2A / 5V=3A (18W MAX) |
| Set Contents | Anker PowerLine II USB-C & USB-A 3.1 (Gen2), 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
10Gbps Data Communication: Supports the SuperSpeed standard, allowing HD video to be sent and received in just a few seconds.
Supports charging a wide range of devices: Supports charging PCs, smartphones, tablets, and Quick Charge 3.0 compatible devices.
USB-IF Certified: Meets all safety standards set by USB-IF to ensure proper operation of USB products, including the use of 56kΩ resistors.
Premium comfort: Made from high-quality, pleasant-to-the-touch materials and with an ergonomic design, this cable is easier to use than ever before.
*Product packaging may change without notice.
*Please note that depending on the time of purchase, the product may be delivered in a different package.
Supports charging a wide range of devices: Supports charging PCs, smartphones, tablets, and Quick Charge 3.0 compatible devices.
USB-IF Certified: Meets all safety standards set by USB-IF to ensure proper operation of USB products, including the use of 56kΩ resistors.
Premium comfort: Made from high-quality, pleasant-to-the-touch materials and with an ergonomic design, this cable is easier to use than ever before.
*Product packaging may change without notice.
*Please note that depending on the time of purchase, the product may be delivered in a different package.
Ulasan Produk
Tidak ada ulasan



















































































































































%200_9m/8iP113460306-1.jpg)
