Anker Anker PowerExpand 8-in-1 USB-C PD 10Gbps Data Hub

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorGray
Dimensions (mm)Approximately 121 x 55 x 15
Mass (g)About 109
Number of Ports6
Set ContentsAnker PowerExpand 8-in-1 USB-C PD 10Gbps Data Hub, instruction manual, 18-month warranty + 6-month (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multitasking is now possible with eight ports combined into one hub: a USB-C port that supports USB Power Delivery for full-speed charging, two USB-A ports that support USB 3.1 Gen 2, a USB-C port, a 4K (60Hz) HDMI port, a 1Gbps Ethernet port, and a microSD & SD card slot.
The USB-C port supports USB 3.1 Gen 2 for data transfer, and two USB-A ports offer high-speed data transfers of up to 10Gbps. Additionally, the HDMI port supports high-definition output at 4K (60Hz).
*If you are using 4K (60Hz) output, please make sure that your laptop supports DisplayPort 1.4.
While using it as a hub for data transfers and HDMI connections, you can also charge your laptop at full speed with a high output of up to 85W (the 15W output is used to power the hub itself, so the maximum input is 100W and the maximum output is 85W).
*If the output is 85W, please use a charger that can output 100W.
*To achieve full-speed charging using USB Power Delivery, please use a fast charger and cable that supports 100W output.
*The USB-A port does not support charging.
*The USB-C port for data transfer does not support charging.
*The USB-C port does not support screen output.
*If you connect this product to an HDMI cable to output 4K, please make sure that the cable is 4K compatible.
*If you are using this product with an iPad Pro, please make sure that the device is equipped with iPad OS.
*This product does not support pass-through charging for smartphones or tablets (excluding iPad Pro).
*If you plan to use 4K 60Hz output, please make sure that your laptop is compatible with DisplayPort 1.4.
Feature
Specification
Port details: 2 x USB-A 3.1 Gen2 ports for data transfer (up to 10Gbps) *Not compatible with charging or video output 1 x USB-C 3.1 Gen2 port for data transfer (up to 10Gbps) *Not compatible with charging or video output / 1 x PD-compatible USB-C charging port (maximum input 100W / maximum output 85W) *Not compatible with data transfer or video output 1 x SD card slot (up to 104MB/s) 1 x microSD card slot (up to 104MB/s) 1 x Ethernet port (up to 1Gbps) 1 x HDMI port compatible with up to 4K (60Hz)

Ulasan Produk

Tidak ada ulasan